Shop LAKELAND
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Coveralls, White, M, Hooded
- Mfr # MNBC428CMB-MD
- Zoro # G223956075
product price:Â
$
300.99
/ea
Sold in multiples of 25 for
$7,524.75
Key Features
Sterilization Status
Non-Sterile
Wrist Closure
Elastic
Packaging
Individually Packaged
Closure Type
Zipper
Seam Style
Bound
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height - Maximum
- 67 in
- Height - Minimum
- 62 in
- Named Size
- M
- Fits Chest Size
- Attached Hood
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood, Height - Maximum 67 in, Height - Minimum 62 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.