Shop LAKELAND
Additional $215.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Boot Cover, White, 15 Sz, PR
- Mfr # MNBC903CMPB2X
- Zoro # G324155544
product price:Â
$
293.99
/pr
Sold in multiples of 50Â prs for
$14,699.50
Key Features
Mens Shoe Size - Maximum
15
Overall Height
19 in
Material Thickness
12 mil
Sterilization Status
Non-Sterile
Product Type
Boot Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MNBC903CMPB2X
- Zoro #
- G324155544
- UPC #
- 840133514469
- Country of Origin
- Multiple
- Sterilization Status
- Non-Sterile
- Product Type
- Boot Cover
- Clean Process Status
- Clean Processed
- ISO Cleanroom Class
- ISO 7 (Class 10,000) and above
- Material
- Polypropylen/Polyethelyne
- Series
- CleanMax
- Includes Slip Resistant Sole
- No
- Color
- White
- Closure Type
- Elastic
- Liquid Dispersal Type
- Splash
- Packaging
- Bulk
- Item
- Disposable Boot Cover
- Seam Style
- Bound
- Standards
- ANSI/ISEA 101-2014
- Front Closure
- Elastic
- Shell Material
- Polypropylen/Polyethelyne
- Wire Color
- White
- Traction Material
- Polypropylen/Polyethelyne
Dimensions
- Mens Shoe Size - Maximum
- 15
- Overall Height
- 19 in
- Material Thickness
- 12 mil
- Womens Shoe Size - Minimum
- 16
- Named Size
- 2XL
- Mens Shoe Size - Minimum
- 14
- Womens Shoe Size - Maximum
- 17
Description
Disposable Boot Cover, Anti-Static Yes, Clean Process Status Clean Processed, Closure Type Elastic, Color White, Includes Slip Resistant Sole No, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylen/Polyethelyne, Mens Shoe Size - Maximum 15, Mens Shoe Size - Minimum 14, Named Size 2XL, Overall Height 19 in, Packaging Bulk, Product Type Boot Cover, Seam Style Bound, Series CleanMax, Standards ANSI/ISEA 101-2014, Sterilization Status Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.