Chemical Resistant Coveralls, Hooded Coverall, L, Pyrolon(R) CRFR, Elastic Wrist, Elastic Ankle

  • Mfr # LS51150-LG

  • Zoro # G3815901


product price:  $52.45
/ea
Sold in multiples of 6 for $314.70

Key Features

Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS51150-LG
Zoro #
G3815901
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
42 in to 44 in
Fits Waist Size
38 to 40 in
Minimum Height
65 in
Maximum Height
70 in

Details

Item
Chemical Resistant Coveralls
Color
Gray
Material
Pyrolon(R) CRFR
Seam Style
Heat Sealed
Closure Type
Zipper
Cuff Style
Elastic
Standards
NFPA 2113 2020 Edition Section 5.1.10
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
4.92 oz
Inseam
29 in
Series
Pyrolon
Hazard Protection Type
Secondary Flame Resistant
Coverall Style
Hooded Coverall
Level of Protection
Secondary Flame Resistant
Color Family
Greens
Features
Zipper front coverall, attached hood and boots, elastic wrists
Hood Style
Elastic
Packaging
Bulk
Flame Resistance and Retardance Ratings
NFPA 2113
Includes Boot Covers
Yes
Closure Features
Zipper
Pathogen and Chemical Ratings
ASTM F903
Wrist Closure
Elastic
Attached Hood
Yes

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 70 in, Height - Minimum 65 in, Hood Style Elastic, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.