This item is Discontinued.

Lakeland DISPOSABLE COVERALL WITH ELASTIC ANKLE AND ELASTIC WRIST, M, WHITE, MICROMAX NS, 40 TO 42 CHEST, 29 CTL428-MD

DISPOSABLE COVERALL WITH ELASTIC ANKLE AND ELASTIC WRIST, M, WHITE, MICROMAX NS, 40 TO 42 CHEST, 29 (Discontinued)

  • Mfr # CTL428-MD
  • Zoro # G308036852
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL428-MD
Zoro #
G308036852
UPC #
884404021171
Country of Origin
China

Description

pLakeland Disposable Coverall, Series CTL428, M, White, MicroMax NS, 40 to 42 in Chest, 36 in Waist, 29 in Inseam Length, 155 ozsqyd Fabric Weight, Serged Seam, Zipper Front ClosureppMicroporous protection from dirt, grease, grime and light chemical splash this line of general purpose protective clothing can be used in work environments where hazardous or nonhazardous contaminants may be present Very economical and lightweight MicroMax NS features high MVTR and is breathable for worker comfort MicroMax NS is strong, wet or dry, perfect for work environments where dirt, grime, splashes and spills are presentp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.