Disposable Coveralls, White, 3XL, Collared
- Mfr # MNBC417CMB-3X
- Zoro # G123956311
product price:Â
$
300.99
/ea
Sold in multiples of 25 for
$7,524.75
Key Features
Standards
ANSI/ISEA 101-2014
Height - Maximum
77 in
Seam Style
Bound
Sterilization Status
Non-Sterile
Series
CleanMax
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNBC417CMB-3X
- Zoro #
- G123956311
- UPC #
- 840133514254
- Country of Origin
- Multiple
Dimensions
- Height - Maximum
- 77 in
- Height - Minimum
- 74 in
- Named Size
- 3XL
- Fits Chest Size
- Chemical Penetration Resistance, Cuffed Ankles
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, Features Chemical Penetration Resistance, Cuffed Ankles, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility No, Hood Style Not Applicable, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.