Disposable Coveralls, White, 3XL, Hooded
- Mfr # MNBC428CMB-3X
- Zoro # G524155566
product price:Â
$
314.99
/ea
Sold in multiples of 25 for
$7,874.75
Key Features
Color
White
Coverall Style
Hooded
Seam Style
Bound
Closure Features
Storm Flap
Includes Thumb Loops
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height - Maximum
- 77 in
- Named Size
- 3XL
- Height - Minimum
- 74 in
- Fits Chest Size
- Attached Hood
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Clean Process Status Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, Features Attached Hood, Height - Maximum 77 in, Height - Minimum 74 in, High-Visibility No, Hood Style Elastic, Includes Boot Covers No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.