Shop LAKELAND
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Disposable Frock, White, XL
- Mfr # MNBC191CMB-XL
- Zoro # G024155578
product price:Â
$
279.99
/ea
Sold in multiples of 30 for
$8,399.70
Key Features
Clean Process Status
Clean Processed
Attached Hood
No
Liquid Dispersal Type
Splash
Series
MNBC191CMB
Standards
ANSI/ISEA 101-2014
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MNBC191CMB-XL
- Zoro #
- G024155578
- UPC #
- 840133514391
- Country of Origin
- Multiple
Dimensions
- Named Size
- XL
Details
- Clean Process Status
- Clean Processed
- Attached Hood
- No
- Liquid Dispersal Type
- Splash
- Series
- MNBC191CMB
- Standards
- ANSI/ISEA 101-2014
- Sterilization Status
- Non-Sterile
- Color
- White
- ISO Cleanroom Class
- ISO 7 (Class 10,000) and above
- Number of Pockets
- 0
- Item
- Disposable Frock
- Packaging
- Individually Packaged
- Material
- Polypropylene/Polyethylene
- Collar Style
- Plain
- Seam Style
- Bound
- Closure Type
- Zipper
- Product Type
- Frock
- Front Closure
- Zipper
- Shell Material
- Polypropylene/Polyethylene
- Wire Color
- White
Description
Disposable Frock, Anti-Static Yes, Attached Hood No, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Hazard Type Hazardous Dry Particulates, ISO Cleanroom Class ISO 7 (Class 10,000) and above, Liquid Dispersal Type Splash, Material Polypropylene/Polyethylene, Named Size XL, Number of Pockets 0, Packaging Individually Packaged, Pocket Location Not Applicable, Product Type Frock, Seam Style Bound
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.