Disposable Shirt, MicroMax, Snap Closure, White, 4XL

  • Mfr # PBLTG201-4X

  • Zoro # G2871516


product price:  $4.20
/ea

Key Features

Size
4XL
Material
MicroMax
Color
White
Closure Type
Snap
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PBLTG201-4X
Zoro #
G2871516
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Named Size
4XL
Sleeve Length Type
Long

Details

Item
Disposable Shirt
Material
MicroMax
Color
White
Closure Type
Snap
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Material Weight
2.1 oz
Series
MicroMax(R)
Features
Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight

Description

Disposable Shirt, Closure Type Snap, Color White, Features Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight, Material MicroMax, Named Size 4XL, Series MicroMax(R), Sleeve Length Type Long, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.