
Flame-Resistant Coverall, Unisex, X-Large, Blue, Plus 2, 48 to 50 in Chest, 29 in L Inseam
Mfr # 7412B-XL
Zoro # G916311716
product price:Â $282.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
2.4 oz/sq-yd
Fits Waist Size
45 in
Fits Chest Size
48 to 50 in
Seam Style
Serged
Features
Resists Flame
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7412B-XL
Zoro #
G916311716
UPC #
884404008332
Country of Origin
Mexico
Dimensions
Fits Waist Size
45 in
Fits Chest Size
48 to 50 in
Size
XL
Details
Fabric Weight
2.4 oz/sq-yd
Seam Style
Serged
Features
Resists Flame
Inseam
29 in
Material
Pyrolon® Plus 2
Closure Type
Front Zipper
Color
Blue
Series
7412
Description
Lakeland flame-resistant coverall series: 7412, unisex gender, extra-large size, blue, Pyrolon plus 2, 48 to 50 in chest, 45 in waist, 29 in inseam L, 2.4 oz/yd2 fabric weight, serged seam, front zipper closure, resists: flame.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.