Flame-Resistant Hooded Coverall, 4XL, 33 in Inseam, Pyrolon Plus, Zipper
- Mfr # LS7428-4XB
- Zoro # G5363513
product price:Â
$
10.19
/ea
Sold in multiples of 25 for
$254.75
Key Features
Style
Hooded Coverall
Color
Blue
Fits Waist Size
54 in to 56 in
Material
Pyrolon Plus
Fits Chest Size
60 in to 64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LS7428-4XB
- Zoro #
- G5363513
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size
- 4XL
- Fits Waist Size
- 54 in to 56 in
- Fits Chest Size
- 60 in to 64 in
- Named Size
- 4XL
- Height - Maximum
- 79 in
- Height - Minimum
- 75 in
- Minimum Height
- 75 in
- Maximum Height
- 79 in
Description
Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 79 in, Height - Minimum 75 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.