Flame-Resistant Hooded Coverall, L, 29 in Inseam, Pyrolon Plus, Zipper

  • Mfr # LS7428-LGB

  • Zoro # G5370443


product price:  $8.25
/ea
Sold in multiples of 25 for $206.25

Key Features

Style
Hooded Coverall
Color
Blue
Fits Waist Size
44 in to 46 in
Material
Pyrolon Plus
Fits Chest Size
48 in to 50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LS7428-LGB
Zoro #
G5370443
UPC #
-
Country of Origin
Multiple

Dimensions

Size
L
Fits Waist Size
44 in to 46 in
Fits Chest Size
48 in to 50 in
Height - Maximum
70 in
Named Size
L
Height - Minimum
65 in
Maximum Height
70 in
Minimum Height
65 in

Details

Item
Flame-Resistant Hooded Coverall
Style
Hooded Coverall
Color
Blue
Material
Pyrolon Plus
Fabric Weight
2.4 oz
Inseam
29 in
Closure Type
Zipper
Disposable Clothing Primary Material
Pyrolon(R) Plus 2
Seam Style
Serged
Coverall Style
Hooded Coverall
Ankle Style
Elastic
Cuff Style
Elastic
Standards
ANSI/ISEA 203-2018
Level of Protection
Secondary Flame Resistant
Series
Pyrolon Plus
Flame Resistance & Retardance Ratings
NFPA 2113
Attached Hood
Yes
Closure Features
Zipper
Flame Resistance and Retardance Ratings
NFPA 2113
Packaging
Bulk
Ankle Closure
Elastic
Wrist Closure
Elastic

Description

Flame-Resistant Hooded Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Blue, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Height - Maximum 70 in, Height - Minimum 65 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.