Zoro Homepage

Flame-Resistant Hooded Coverall, M, Blue, Pyrolon(R) Plus 2

  • Mfr # 07414-MDB

  • Zoro # G5181312


product price: $286.99
/pk 25, $11.48/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07414-MDB
Zoro #
G5181312
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Fits Waist Size
40 in to 42 in
Fits Chest Size
44 in to 46 in
Sleeve Length
34 in
Tag Size
42 x 30
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Chest Size - Minimum
40 in
Chest Size - Maximum
42 in

Details

Item
Coverall
Color
Blue
Material
Pyrolon(R) Plus 2
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113
Ankle Closure
Attached Boots
Fabric Weight
2.4 oz/sq yd
Inseam
30 in
Coverall Style
Hooded
Number of Pockets
0
Color Family
Blue
Features
Breathable, Second Generation Pyrolon(R) Plus 2
Material Trade Name
Pyrolon Plus
Number of Pockets_x
0

Description

Closure Type Zipper, Color Blue, Cuff Style Elastic, Fabric Weight 2.4 oz/sq yd, Features Breathable, Second Generation Pyrolon(R) Plus 2, Inseam 30 in, Coverall, Material Trade Name Pyrolon Plus, Maximum Chest Size 42 in, Maximum Waist Size 42 in, Minimum Chest Size 40 in, Minimum Waist Size 40 in, Size M, Sleeve Length 34 in, Standards ANSI/ISEA 203, ASTM D3776, ASTM D5034, ASTM D5733, ASTM D737, EN1149, NFPA 2113, Tag Size 42 x 30, Total Number of Pockets 0, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.