Flame-Resistant Rain Bib Pants, Polyurethane with Cotton Knit, 29" Inseam, Lime Yellow, Size S

  • Mfr # ABPU10LYZ-SM

  • Zoro # G1225029


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Color
Lime Yellow
Material
Polyurethane with Cotton Knit
Inseam
29"
Features
Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings
Fits Waist Size
24" to 26"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ABPU10LYZ-SM
Zoro #
G1225029
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
24" to 26"

Details

Item
Flame-Resistant Rain Bib Pants
Color
Lime Yellow
Material
Polyurethane with Cotton Knit
Inseam
29"
Features
Flame Resistance; Arc Flash Protection; 16" Zippered Boot Openings
High-Visibility
No
Standards
ISEA 107-2020

Description

Flame-Resistant Rain Bib Pants, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.