Lakeland

Hooded Chemical Resistant Coveralls, Gray, Pyrolon CRFR, Zipper


product price: $44.75
/ea
Sold in multiples of 6 for $268.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Pyrolon CRFR
  • Seam Style Heat Sealed
  • Cuff Style Elastic
  • Coverall Style Hooded Coverall
  • Color Gray
See all product information

Product Information

Dimensions

Fits Waist Size 62 in to 64 in
Fits Chest Size 66 in to 68 in
Height - Minimum 75 in
Named Size 4XL
Height - Maximum 79 in

Details

Material Pyrolon CRFR
Seam Style Heat Sealed
Cuff Style Elastic
Coverall Style Hooded Coverall
Item Hooded Chemical Resistant Coveralls
Color Gray
Standards EN 1149, NFPA 99
Closure Type Zipper
Inseam 32 in
Series Pyrolon
Fabric Weight 4.92 oz
Pathogen & Chemical Ratings ASTM F903, F1930
Flame Resistance & Retardance Ratings NFPA 2113
Pathogen and Chemical Ratings Meets ASTM F1930, Meets ASTM F903
Attached Hood Yes
Liquid Dispersal Type Splash, Spray
Flame Resistance and Retardance Ratings NFPA 2113
Packaging Bulk
Closure Features Storm Flap
Wrist Closure Elastic
Ankle Closure Elastic
Hazard Protection Type Secondary Flame Resistant

Description

Hooded Chemical Resistant Coveralls, Ankle Closure Elastic, Attached Hood Yes, Closure Features Storm Flap, Closure Type Zipper, Color Gray, Coverall Style Hooded Coverall, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.