Zoro Homepage

Hooded Disposable Coveralls, 2X, PK50

  • Mfr # CTL414V-2X

  • Zoro # G4310586


product price: $313.99
/pk 50, $6.28/ea
Free Shipping & Returns

Key Features

Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTL414V-2X
Zoro #
G4310586
UPC #
-
Country of Origin
Multiple

Dimensions

Size
2XL
Fits Chest Size
50 in to 52 in
Fits Waist Size
46 in to 48 in
Chest Size - Maximum
124 in
Chest Size - Minimum
116 in
Maximum Waist Size
112 in
Minimum Waist Size
106 in
Minimum Height
189 in
Maximum Height
194 in

Details

Item
Disposable Coveralls
Color
White
Material
MicroMax(R) NS
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Elastic
Standards
EN 1073-2, EN 13034, EN 13982
Ankle Closure
Elastic
Liquid Dispersal Type
Splash, Spray
Fabric Weight
1.85 oz
Inseam
30 1/2 in
Series
MicroMax NS
Hazard Protection Type
Dry Particulate, Reduced Spray
Coverall Style
Hooded Coverall
Features
Vending machine packaged
Level of Protection
Dry Particulate, Reduced Spray
Industry Type
Healthcare
Color Family
Whites
Includes Boot Covers
Yes
Anti-Static
Yes
Wrist Closure
Elastic
Hood Style
Elastic
Closure Features
Zipper
Includes Thumb Loops
Yes
Attached Hood
Yes

Description

Hooded Disposable Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Chest Size - Maximum 124 in, Chest Size - Minimum 116 in, Closure Features Zipper, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Vending machine packaged, Hazard Type Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 194 in, Height - Minimum 189 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.