Shop LAKELAND MILLS
CF1123 Porch Swing; 4 ft.
Mfr # CF1123
Zoro # G504046532
product price:Â $444.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CF1123
- Zoro #
- G504046532
- UPC #
- 729331112335
- Country of Origin
- United States
Description
Need a place to relax after a busy day? Our 4 Ft. Porch Swing adds that homey look to your porch while offering you and yours unbelievable comfort. The swing is constructed with custom contoured seat slats adding to your comfort and support. Made of 100% Northern White Cedar, the wood is naturally resistant to rot and insect damage. Easily hangs from an existing support beam, tree, or our 4' A-Frame.
Features- Contoured Comfort seat slat design
- Strong and Durable
- Northern White Cedar is naturally rot resistant
- Easy to assemble with common tools
- Our products are made in the USA
- Our swing can be finished with a quality penetrating oil, or left to weather to a silvery grey color
- Many, or most of the logs will have cracks
- These cracks are called checks
- Checking occurs when the logs dry and the cells shrink causing the wood to split
- Wood: Northern White Cedar
- Finish: Natural/Unfinished
- Dimension: 44" H x 48" W x 24" L
- Overall Height: 44"
- Size: 4 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.