Shop LAKELAND MILLS
CFU129 Tete-A-Tete Porch Swing
Mfr # CFU129
Zoro # G404046458
product price:Â $619.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- CFU129
- Zoro #
- G404046458
- UPC #
- 729331122983
- Country of Origin
- United States
Description
Need a place to relax after a busy day, or would just like a special place to privately talk with someone special? Our Tete-a-Tete Porch Swing is the perfect choice. French, meaning head to head, our Tete-a-Tete connects two chairs with a small table in-between. The contoured seats add a comfort that you and your favorite person will enjoy. The table adds convenience for placing drinks, or your favorite book. Easily hangs from an existing support beam, tree, or our 5' A-Frame.
Features- Strong and Durable
- Easy to assemble with common tools
- Our Products are made in the USA
- Many, or most of the logs will have cracks
- Checking occurs when the logs dry and the cells shrink causing the wood to split
- Checking helps give cedar furniture its rustic beauty
- Northern White Cedar is naturally rot resistant
- Wood: Northern White Cedar
- Finish: Natural/Unfinished
- Dimension: 44" H x 71" W x 24" L
- Overall Height: 44"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.