Shirt, long sleeve, serged seam, white, 3XL, Microporous Film Laminate, Snap, Open Cuff, 50 PK
Mfr # CTL201-3X
Zoro # G0623869
product price:Â $210.99
/pk 50, $4.22/ea
Free Shipping & Returns
Key Features
Material
Microporous Film Laminate
Closure Type
Snap
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Series
MicroMax(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTL201-3X
Zoro #
G0623869
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Named Size
3XL
Sleeve Length Type
Long
Details
Item
Shirt, long sleeve, serged seam, white
Material
Microporous Film Laminate
Closure Type
Snap
Cuff Style
Open
Standards
ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149
Series
MicroMax(R)
Features
Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight
Description
Shirt, long sleeve, serged seam, white, Closure Type Snap, Cuff Style Open, Features Economical, High MVTR (Moisture Vapor Transmission Rate), Lightweight, Material Microporous Film Laminate, Named Size 3XL, Series MicroMax(R), Sleeve Length Type Long, Standards ASTM D1117, ASTM D3776, ASTM D3787, ASTM D5034, ASTM D737, EN 1149, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.