Shop All Disposable Suits & Coveralls
Lakeland
Style 51150 Coverall Att Hood Fa, PK6, 6 PK, Gray, Pyrolon, Zipper
Mfr # 51150-SM
Zoro # G0124529
product price: $269.99
/pk 6, $45.00/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Pyrolon
- Seam Style Heat Sealed
- Color Gray
- Closure Type Zipper
- Material Pyrolon
Product Information
- Brand Lakeland
- MFR # 51150-SM
- Zoro # G0124529
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Height - Minimum | 62 in |
Height - Maximum | 69 in |
Named Size | S |
Details
Description
Style 51150 Coverall Att Hood Fa,PK6, Ankle Closure Elastic, Attached Hood Yes, Closure Features Zipper, Closure Type Zipper, Color Gray, Cuff Style Elastic, Flame Resistance and Retardance Ratings NFPA 2113, Height - Maximum 69 in, Height - Minimum 62 in, Hood Style Elastic, Includes Boot Covers Yes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Sta-Clear™ Lens Cleaning Station - Metal (S23470)
- TRU-SPEC Mens Tactical Pants, Size 32", Black (1062)
- JAFLINE HD Attack Line Fire Hose, Rubber, 400 psi (G52H175HDY50N)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- LAKELAND Suit, C4T400Y, ChemMax, Chemical, X-Large, Yellow (C4T400Y-XL)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall, W/Zipper, 3X-L (CTL428-3XL)
- LAKELAND Micromax Ns Coverall, Micromax Ns Coverall W/Zipper, 3X-L (CTL412-3XL)
- LAKELAND Coverall, XL, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-XLB)
- LAKELAND Coverall, L, 25 PK, Blue, Pyrolon(R) Plus 2, Zipper (07414-LGB)
- LAKELAND Collared Disposable Coveralls, 2XL, 25 PK, White, SBPP with Laminated Microporous Film, Zipper (CTL412-2X)
- GE Hooded Disposable Coveralls, L, White, Zipper Flap (GW904L)
- Lakeland Workwear and Protective Clothing