This item is Discontinued.

Lakeland Xl, White, Zipper PBLM3P417-XL

Xl, White, Zipper (Discontinued)

  • Mfr # PBLM3P417-XL
  • Zoro # G3834311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBLM3P417-XL
Zoro #
G3834311
UPC #
-
Country of Origin
Unknown

Dimensions

Size
Xl
Fits Chest Size
56 in
Thickness
12 Mils
Fits Waist Size
56 in
Disposable Clothing Size
XL

Details

Item
Collared Chemical Resistant Coveralls
Material
MicroMax(R) 3P
Closure Type
Zipper
Color
White
Standards
ANSI
Seam Style
Serged
Inseam
32 in
Coverall Style
Collared Coverall
Ankle Style
Elastic
Cuff Style
Elastic
Fabric Weight
2 oz

Description

Collared Chemical Resistant Coveralls, Closure Type Zipper, Color White, Coverall Style Collared Coverall

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.