Zoro Homepage

8" Replacement Gray Wheel w/Spanner

  • Mfr # 09044

  • Zoro # G4846359


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Caster Wheel/Tread Material
Thermoplastic Rubber
Wheel Dia.
8 in
Wheel Width
1 1/2 in
Load Rating
500 lb
Overall Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09044
Zoro #
G4846359
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
1 1/2 in
Overall Height
8"
For Axle Dia.
5/8 in
For Axle Size
5/8 in

Details

Item
Plate Caster
Caster Wheel/Tread Material
Thermoplastic Rubber
Load Rating
500 lb
Caster Brake Included
No
Caster Core Material
Polypropylene
Wheel Core Material
Polypropylene
Wheel/Tread Material
Rubber
Load Rating Range
300 to 999 lb
System of Measurement
Inch
Load Capacity - Maximum
500 lb

Description

Plate Caster, Load Rating 500 lb, Wheel Dia. 8 in, Wheel Width 1 1/2 in, Wheel/Tread Material Rubber, Wheel Core Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.