Aluminum Economy Tray Delivery Cart - Holds (24) 15"x20" Trays

  • Mfr # 552

  • Zoro # G9822303


product price:  $3,639.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Swivel, (2) Wheels
Color
Silver
Overall Depth
34 3/4 in
Caster Material
Rubber
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
552
Zoro #
G9822303
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 3/4 in
Inside Depth
31 in
Inside Height
62 3/8 in
Caster Dia.
6 in
Tray Size
15 in x 20 in
Overall Width
26 3/4 in
Inside Width
20 5/8 in
Overall Height
70 1/8 in
External Dimensions W x D x H
26-3/4 x 34-3/4 x 70-1/8
Tray Size (In.)
15 x 20
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Wheels
Color
Silver
Caster Material
Rubber
Material
Aluminum
Distance Between Rails
5 in
Insulated / Uninsulated
Uninsulated
Number of Compartments
1
Number of Doors
1
Pass-through / Nonpass-through
Non-Pass-Through
Trays per Rail/Rail Spacing
1/ 5"
Number of Menu Clips
0
Trays Per Cart/Per Compartment
24/1
Number of Trays
24
Caster Configuration
(2) Swivel, (2) Wheels
Insulated
No
NSF Certified
Yes
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 34 3/4 in, Caster Diameter 6 in, Caster Material Rubber, Includes -, Inside Depth 31 in, Inside Height 62 3/8 in, Inside Width 20 5/8 in, Overall Height 70 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 in, Insulated No, Material Aluminum, Number of Compartments 1, Number of Doors 1, Number of Trays 24, Overall Width 26 3/4 in, Number of Menu Clips 0, NSF Certified Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.