Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
58in Rustic Brown Rolling Kitchen Cart With Storage
- Mfr # 285819
- Zoro # G623440624
product price:Â
$
1,727.99
/ea
Key Features
Exterior Shelves Included
Yes
Drop Leaf
No
Hand Painted
Yes
Shape
Rectangular
Caster Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285819
- Zoro #
- G623440624
- UPC #
- -
- Country of Origin
- China
- Exterior Shelves Included
- Yes
- Drop Leaf
- No
- Hand Painted
- Yes
- Shape
- Rectangular
- Caster Material
- Solid Wood
- Assembly
- Full Assembly Needed
- Purposeful Distressing Type
- No Distressing
- Kitchen Cart Type
- Kitchen Cart
- Base Color
- Brown
- Item
- Kitchen Carts-Islands
- Drawers Included
- Yes
- Counter Material
- Solid Wood
- Commercial Use
- No
- Cabinets Included
- Yes
- Foldable
- No
- Natural Variation Type
- No Natural Variation
Dimensions
- Outside Length
- 36 in
- Outside Width
- 58 in
- Overall Depth
- 20 in
Description
This 58-inch rustic brown rolling kitchen cart with storage marks the beginning of a new era for kitchen decor. This durable solid wood rectangular portable cart frees up a tremendous amount of space in your kitchen area, allowing you more flexibility as you prepare meals or serve guests. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. This unit features purposeful distressing for a slightly rustic and vintage design styling. Utilize the convenient drawers to store your cooking utensils and accessories. This unit is beautifully hand painted, which will give your home an artistic feel. Maximize your space with this multi- functional and good looking kitchen cart. 36-inch H x 58-inch W x 20-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.