Zoro Homepage

Aluminum Transport Delivery Cabinet - 40 Tray Capacity

  • Mfr # 5531

  • Zoro # G6555656


product price: $2,201.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Caster Type
(4) Swivel
Color
Silver
Overall Depth
34 in
Caster Material
Polyurethane
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5531
Zoro #
G6555656
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
34 in
Caster Dia.
5 in
Inside Depth
24 3/4 in
Overall Width
25 in
Inside Width
18 in
Tray Size (In.)
18 x 26, 18 x 13
Tray Size
18 in x 13 in, 18 in x 26 in
Overall Height
32 in
Inside Height
60 in
Compatible Pan/Tray Dimensions
13 x 18 in, 18 x 36 in
Compatible Sheet Pan Size
Half Size
Size
Full Size

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Silver
Caster Material
Polyurethane
Material
Aluminum
Caster Configuration
(4) Swivel
Pass-through / Nonpass-through
Non-Pass-Through
Number of Menu Clips
0
Number of Compartments
1
Insulated / Uninsulated
Uninsulated
Distance Between Rails
1 1/2 in
Number of Doors
1
Number of Trays
40
Includes Top
Yes
Product Type
Transport Cabinet
NSF Certified
Yes

Description

Meal Delivery Cart, Overall Height 68 in, Overall Width 25 in, Product Type Transport Cabinet, Caster Type (4) Swivel, Color Silver, Depth 34 in, Distance Between Shelves 1 1/2 in, Number of Slots 40, Includes Top Yes, Material Aluminum, Compatible Sheet Pan Size Half Size, Compatible Pan/Tray Dimensions 13 x 18 in, 18 x 36 in, NSF Certified Yes, Size Full Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.