Zoro Homepage

Laminate Exterior Enclosed Late Tray Delivery Cart

  • Mfr # 854

  • Zoro # G6676381


product price: $3,566.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Color
Silver
Overall Depth
25 1/4 in
Caster Material
Polyurethane
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
854
Zoro #
G6676381
UPC #
747069011270
Country of Origin
Mexico

Dimensions

Overall Depth
25 1/4 in
Inside Depth
16 in
Tray Size
14 in x 18 in, 15 in x 20 in, 16 in x 22 in
Inside Height
38 1/8 in
Inside Width
22 5/8 in
Overall Width
17 1/4 in
Tray Size (In.)
14 x 18, 15 x 20, 16 x 22
External Dimensions W x D x H
17-1/4 x 25-1/4 x 46-7/8"
Overall Height
46 7/8 in
Caster Dia.
5 in
Caster Diameter
5 in

Details

Item
Meal Delivery Cart
Caster Type
(4) Swivel
Color
Silver
Caster Material
Polyurethane
Material
Stainless Steel
Insulated / Uninsulated
Uninsulated
Number of Trays
4
Number of Doors
1
Pass-through / Nonpass-through
Non-Pass-Through
Number of Compartments
1
Trays per Rail/Rail Spacing
1/ 6"
Number of Menu Clips
0
Caster Configuration
(4) Swivel
Trays Per Cart/Per Compartment
6/1
Distance Between Rails
6 in
Insulated
No
NSF Certified
Yes
Product Type
Meal Delivery Cart
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 25 1/4 in, Caster Diameter 5 in, Caster Material Polyurethane, Includes -, Inside Depth 16 in, Inside Height 38 1/8 in, Inside Width 22 5/8 in, Overall Height 46 7/8 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 6 in, Insulated No, Material Stainless Steel, Number of Compartments 1, Number of Doors 1, Number of Trays 6, Overall Width 17 1/4 in, Number of Menu Clips 0, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.