Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medical Cart, 6 Drawers, Red Cabinet

  • Mfr # C-630-2B-1R

  • Zoro # G5908283


product price: $1,941.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
46 1/2 in
Overall Width
32 in
Overall Depth
25"
Material
Steel
Drawer Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-630-2B-1R
Zoro #
G5908283
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
46 1/2 in
Overall Width
32 in
Overall Depth
25"
Caster Width
1-1/4"
Caster Dia.
5"
Caster Mounting Height
6 7/8 in
Caster Wheel Dia.
5 in
Caster Mounting Plate Size
2-1/2 in x 3-5/8 in
Caster Wheel Width
1 1/4 in
Overall Length
25 in
Overall LxWxH
25 inx32 inx46-1/2 in
Inside Drawer HxWxD
(1) 12 inx22-1/2 inx16-1/2 in, (1) 6 in, (4) 3 in
Inside Drawer Width
22 1/2 in
Inside Drawer Height
(1) 12 in, (1) 6 in, (4) 3 in
Inside Drawer Depth
16 1/2 in

Details

Material
Steel
Drawer Color
Red
Item
General Medical Supply Cart with Drawers
Number of Drawers
6
Number of Shelves
1
Drawer Pull Color
Silver
Caster Type
(2) Swivel, (2) Swivel with Brake
Caster Material
TPR
Number of Dividers
0
Cabinet Color
Red
Load Capacity
200 lb
Caster Frame Material
Plastic
Caster Core Material
Nylon
Caster Inside Bolt Hole Spacing
1-3/4 in x 3 in
Caster Wheel Tread Type/Material
Standard Polypropylene
Caster Brake Type
Total Lock Brake
Method of Construction
Welded
Assembled/Unassembled
Assembled
Caster Mounting Type
Plate
Caster Wheel Type
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Handle Type
Ergonomic

Description

General Medical Supply Cart with Drawers, Assembled/Unassembled Assembled, Material Steel, Load Capacity 200 lb, Caster Wheel Dia. 5 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Total Lock Brake, Cabinet Color Red, Drawer Color Red, Number of Drawers 6, Number of Shelves 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.