Mobile Tray Cart-Enclosed Sides-Fits (14) 10"x20" or (7) 20"x20" Racks

  • Mfr # 998

  • Zoro # G5987073


product price:  $2,639.99
/ea
Free Shipping & Returns

Key Features

Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
10 in x 20 in Glass Racks, 20 in x 20 in Glass Racks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
998
Zoro #
G5987073
UPC #
-
Country of Origin
United States

Dimensions

Gauge Thickness
20 & 18
Adjustable Height
Yes

Details

Item
Rack Dispenser Cart
Caster Type
Swivel
Color
Silver
Caster Material
Rubber
Material
Stainless Steel
For Use With
10 in x 20 in Glass Racks, 20 in x 20 in Glass Racks
Standards
NSF
Construction
Stainless Steel
Number of Trays
7
NSF Certified
Yes
Number of Casters
4
Enclosed/Open/Partially Enclosed
Enclosed

Description

Rack Dispenser Cart, Product Type Rack Dispenser Cart, Number of Trays 7, Color Silver, Overall Length 23 3/4 in, Overall Depth 25 11/16 in, Overall Height 36 1/8 in, Material Stainless Steel, Gauge 18 ga, 20 ga, Caster Type (1) Swivel, (2) w/Brake, Enclosed/Open/Partially Enclosed Enclosed, NSF Certified Yes, Number of Casters 4, Adjustable Height Yes, For Use With 10 in x 20 in Glass Racks, 20 in x 20 in Glass Racks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.