Stainless Steel 4-Shelf Linen Cart, 500 lb Capacity-21"x33"
Mfr # 443
Zoro # G7149829
product price: $1,191.99
/eaKey Features
Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
4
Cubic Foot Capacity
31.5 cu ft
Load Capacity
500 lb
Laundry Cart Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443
Zoro #
G7149829
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
36 3/8 in
Overall Width
22 1/4 in
Overall Height
45 1/2 in
Caster Dia.
5 in
Shelf Length
33 in
Shelf Width
21 in
Caster Diameter
5 in
Description
Bulk Linen Cart, Number of Compartments 4, Gray, Cubic Foot Capacity 31.5 cu ft, Load Capacity 500 lb, Laundry Container Material None, Laundry Cart Frame Material Stainless Steel, Caster Configuration (2) Rigid, (2) Swivel, Caster Dia. 5 in, Overall Length 36 3/8 in, Overall Width 22 1/4 in, Overall Height 45 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.