Stainless Steel 4-Shelf Linen Cart w/Cover, 300 lb Capacity

  • Mfr # 332

  • Zoro # G5918433


product price:  $735.26
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
(4) Horizontal
Cubic Foot Capacity
11.9 cu ft
Load Capacity
300 lb
Laundry Cart Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
332
Zoro #
G5918433
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
27 1/2 in
Overall Width
16 1/4 in
Overall Height
46 in
Caster Dia.
3 1/2 in
Shelf Length
24 in
Caster Diameter
3 1/2 in
Shelf Width
15 in

Details

Item - Laundry Carts
Bulk Linen Cart
Number of Compartments
(4) Horizontal
Cubic Foot Capacity
11.9 cu ft
Load Capacity
300 lb
Laundry Cart Frame Material
Stainless Steel
Laundry Container Material
None
Color
Silver
Item
Linen Cart
Includes
Leg and Handle Bumpers
Caster Configuration
(4) Swivel
Caster Material
Rubber
Distance Between Shelves
11 3/4 in
Shelf Material
Stainless Steel
Number of Shelves
4
Includes Handle
Handle Included
Product Type
Linen Cart
Weight Capacity
300 lb
Shelf Adjustability
Fixed
Number of Compartments - Maximum
4
Frame Material
Stainless Steel
Surface Material
Nylon
Compartment Volume - Maximum
11.9 cu ft

Description

Bulk Linen Cart, Number of Compartments (4) Horizontal, Silver, Cubic Foot Capacity 11.9 cu ft, Load Capacity 300 lb, Laundry Container Material None, Laundry Cart Frame Material Stainless Steel, Caster Configuration (4) Swivel, Caster Dia. 3 1/2 in, Overall Length 27 1/2 in, Overall Width 16 1/4 in, Overall Height 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.