Stainless Steel Elite Series 20 Tray Delivery Cart; 1 Tray per Ledge

  • Mfr # 5720

  • Zoro # G9822495


product price:  $7,539.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Overall Depth
27 in
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5720
Zoro #
G9822495
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
27 in
Inside Height
54 1/3 in
Overall Width
44 1/2 in
Inside Width
40 in
Inside Depth
21 3/4 in
Caster Dia.
6 in
Tray Size
14 in x 18 in, 15 in x 20 in
Tray Size (In.)
14 x 18, 15 x 20
Overall Height
63 in
Caster Diameter
6 in

Details

Item
Meal Delivery Cart
Caster Type
(2) Swivel, (2) Rigid
Color
Silver
Caster Material
Thermoplastic Rubber
Material
Stainless Steel
Number of Compartments
2
Insulated / Uninsulated
Uninsulated
Pass-through / Nonpass-through
Non-Pass-Through
Caster Configuration
(2) Swivel, (2) Rigid
Distance Between Rails
5 1/4 in
Number of Doors
2
Number of Menu Clips
0
Number of Trays
20
Product Type
Meal Delivery Cart
NSF Certified
Yes
Insulated
No
Pass-Through/Non-Pass-Through
Non-Pass-Through

Description

Meal Delivery Cart, Pass-Through/Non-Pass-Through Non-Pass-Through, Overall Depth 27 in, Caster Diameter 6 in, Caster Material Thermoplastic Rubber, Includes -, Inside Depth 21 3/4 in, Inside Height 54 3/8 in, Inside Width 40 in, Overall Height 63 in, Product Type Meal Delivery Cart, Color Silver, Distance Between Rails 5 1/4 in, Insulated No, Material Stainless Steel, Number of Compartments 2, Number of Doors 2, Number of Trays 20, Overall Width 44 1/2 in, Number of Menu Clips 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.