Stainless Steel Equipment Stand, (2)Drawers, (3)Shelves-500 lb Capacity
Mfr # 474
Zoro # G5906098
product price: $1,933.99
/eaKey Features
Overall Height
35 in
Overall Width
20.13 in
Overall Depth
36.38 in
Capacity
500 lbs
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
474
Zoro #
G5906098
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
35 in
Overall Width
20.13 in
Overall Depth
36.38 in
Caster Width
1"
Caster Dia.
4"
Shelf Length
36 3/8 in
Inside Drawer Height
4 in
Caster Mounting Plate Size
1-1/4 in x 2 in
Caster Wheel Dia.
4 in
Overall LxWxH
36-1/2 inx20-1/2 inx35 in
Shelf Width
20 1/8 in
Caster Wheel Width
7/8 in
Caster Mounting Height
4 1/4 in
Overall Length
36 1/2 in
Shelf LxWxH
36-3/8"x20-1/8"
Inside Drawer HxWxD
4 inx15 inx15 in
Inside Drawer Depth
15 in
Inside Drawer Width
15 in
Shelf LxW
36-3/8 inx20-1/8 in
Length
36.38 in
Description
Corrosion-Resistant Mobile Medical Equipment Stand, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 500 lb, Caster Wheel Dia. 4 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (4) Swivel, Caster Brake Type No Brake Included, Cabinet Color Silver, Drawer Color Silver, Number of Drawers 2, Number of Shelves 3, Shelf Length 36-3/8 in, Shelf Width 20-1/8 in
- Open base, drawers, and multiple shelves provide ample storage space for foodservice supplies and equipment.
- Sound deadening panels restrict vibrations and reduce noise.
- Stainless steel is durable for carrying heavy equipment and easy to clean and sanitize.
- All-swivel casters allow for smooth and quiet maneuverability in tight spaces.
- Optional locks available for one and two drawer models.
- Optional brakes available for two casters.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.