ERGO Computer Transport Stand With Cord Reel
- Mfr # 350714
- Zoro # G922871129
product price:Â
$
1,152.99
/ea
Free Shipping & Returns
Key Features
Material
Painted Steel
For Use With
Cpu Transportation
Overall Depth
12 in
Overall Height
36 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350714
- Zoro #
- G922871129
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 12 in
- Overall Height
- 36 in
- Overall Width
- 17 in
Details
- Material
- Painted Steel
- For Use With
- Cpu Transportation
- Color
- Black
- Item
- Ergonomic Computer Transport Stand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.