Stainless Steel Ergo-One Series 2-Shelf Cart;1,000 lb Capacity, 24"x42"

  • Mfr # 7140

  • Zoro # G9821567


product price: $3,039.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7140
Zoro #
G9821567
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
24 5/8 in
Shelf Width
24 in
Shelf Length
42 in
Gauge Thickness
11 & 14
Overall Height
46 3/4 in
Overall Length
50 7/16 in
Lip Height
1 1/2 in
Caster Dia.
5 in
Overall Width (In.)
24-5/8
Overall Height (In.)
46-3/4
Shelf Width (In.)
24
Caster Size (In.)
5
Adjustable Height
No

Details

Item
Utility Cart
Caster Type
(2) Rigid/(2) Swivel
Load Capacity
1000 lb
Color
Silver
Caster Material
Cushion
Material
Stainless Steel
Includes
Ergonomic Handle
Standards
NSF
Distance Between Shelves
18 1/2 in
Load Cap. per Shelf
500 lb
Gauge
11 & 14
Handle Included
Yes
Number of Shelves
2
Construction
Stainless Steel
Product Type
Utility Cart
Load Capacity (Lb.)
1000
Folding
No
Number of Casters
4
NSF Certified
Yes
Maximum Load Capacity
1,000 lb

Description

Utility Cart, Overall Length 50 7/16 in, Overall Depth 24 5/8 in, Folding No, Color Silver, Product Type Utility Cart, Adjustable Height No, Maximum Load Capacity 1,000 lb, Caster Type (2) Fixed, (2) Swivel, Gauge 11 ga, 18 ga, Material Stainless Steel, Number of Casters 4, Number of Shelves 2, Overall Height 46 3/4 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.