Stainless Steel Utility Cart; 1,000 Lb Capacity, 2 Shelf, 18"x27"

  • Mfr # 938

  • Zoro # G0899256


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
1,000 lb
Material
Stainless Steel
Shelf Width
18 in
Gauge
14 ga
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
938
Zoro #
G0899256
UPC #
747069012413
Country of Origin
United States

Dimensions

Shelf Width
18 in
Shelf Length
27 in
Overall Length
33 in
Overall Width
19 3/4 in
Overall Height
34 1/4 in
Caster Wheel Dia.
5 in, 8 in
Axle-Mounted Wheel Dia.
8 in
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
5 in
Adjustable Height Range
Not Adjustable

Details

Item
Utility Cart
Load Capacity
1,000 lb
Material
Stainless Steel
Gauge
14 ga
Standards
NSF
Number of Shelves
2
Assembled/Unassembled
Assembled
Finish
Stainless Steel
Distance Between Shelves
19 in
Handle Type
Push
Caster Frame Material
Stainless Steel
Caster/Wheel Configuration
(2) Swivel
Quiet Performance Features
Absorb Impact, Reducing Vibration and Strain; Extra Load; No-Mark
Method of Construction
Welded
Shelf Adjustability
Fixed
Caster Wheel Type
Polyurethane
Caster Wheel/Tread Material
Polyurethane
Caster Core Material
Polyurethane
Caster Wheel Tread Pattern
Cushion

Description

Utility Cart, Load Capacity 1,000 lb, Stainless Steel Material, 14 ga Gauge, Stainless Steel Finish, Overall Length 33 in, Overall Width 20 in, Number of Shelves 2, Distance Between Shelves 19 in, Shelf Length 27 in, Shelf Width 18 in, Standards NSF, Assembled/Unassembled Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.