Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supply Storage Cabinet, Stainless Steel, 84 in H, 36 in W

  • Mfr # 3018

  • Zoro # G5127558


product price: $7,699.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Width
36 in
Depth
18 in
Height
84 in
Color
Silver
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3018
Zoro #
G5127558
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36 in
Depth
18 in
Height
84 in
Overall Width
30 in
Overall Height
84 in
Height of Cabinet
84 in
Overall Depth
18 in

Details

Item
Supply Storage Cabinet
Color
Silver
Material
Stainless Steel
Mobile/Stationary
Stationary
Number of Drawers
0
Number of Doors
2
Cabinet Style
Shelving
Number of Shelves
5 Adjustable Shelves
Load Capacity
Not Rated
Door Type
Opening Right/Left Hinged
Lock Type
None
Mobility
Stationary
Cabinet Locking Mechanism
None
No. of Drawers
0
Material - Cabinets
Stainless Steel
Cabinet Door Type
Clearview
Overall Load Capacity
Not Rated
Shelf Adjustability
Adjustable

Description

Supply Cabinet, Number of Shelves 5, Cabinet Color Silver, Cabinet Material Stainless Steel, Mobility Stationary, Number of Doors 2, Overall Depth 18 in, Overall Height 84 in, Overall Width 30 in, Door Opening Right/Left Hinged, Door Type Clearview, Lock Type Lock, Number of Drawers 0, Overall Load Capacity Not Rated, Shelf Adjustability Adjustable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.