Shop LAKESIDE

Surgical Case Cart, Stainless Steel, 300 lb Load Capacity, 2 Shelves, 29 in L, 48 in W, 54 in H

  • Mfr # 6937
  • Zoro # G9944557

product price: 
$
4,741.99
/ea
Additional $250.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
54 in
Overall Length
29 in
Overall Width
48 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6937
Zoro #
G9944557
UPC #
-
Country of Origin
United States
Material
Stainless Steel
Color
Silver
Load Capacity
300 lb
Item
Surgical Case Cart
Handle Type
(2) Flat
Adjustable Increments
2 in
Number of Shelves
2
Caster Type
(4) Swivel, (2) with Brake
Includes
2 Doors and Postive Door Latch
Number of Drawers
0
Green Certification or Other Recognition
Carbonfree(R) Certified
Caster Material
Stainless Steel
Cabinet Color
Silver
Finish
Stainless Steel
Assembled/Unassembled
Assembled
Caster Core Material
Thermoplastic Rubber
Caster Wheel Type
Standard
Caster Mounting Type
Plate
Shelf Capacity
150 lb
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Standard
Caster Inside Bolt Hole Spacing
1-3/4 in x 2-7/8 in
Method of Construction
Welded
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Frame Material
Steel
Caster Brake Type
Side Pedal Brake
Caster Wheel Tread Type/Material
Standard Polypropylene
Shelf Adjustability
Adjustable
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Overall Height
54 in
Overall Length
29 in
Overall Width
48 in
Overall Depth
29"
Shelf Length
36 in
Shelf Width
24 in
Caster Width
1 1/4 in
Lip Height
1"
Caster Wheel Dia.
6 in
Shelf LxWxH
36"x24"
Caster Mounting Height
7 1/4 in
Overall LxWxH
29 inx48 inx54 in
Caster Mounting Plate Size
2-1/2 in x 3-3/4 in
Caster Wheel Width
1 1/4 in
Shelf LxW
36 inx24 in
Wire Rope Length
29 in
Length
29 in

Description

Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 300 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Polyurethane, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Caster Brake Type Side Pedal Brake, Cabinet Color Silver, Number of Drawers 0, Number of Shelves 2, Shelf Length 36 in, Shelf Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.