Zoro Homepage

Surgical Case Cart, Stainless Steel

  • Mfr # CC142

  • Zoro # G314911082


product price: $4,117.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
42 in
Overall Width
25 1/2 in
Material
Stainless Steel
Number of Drawers
0
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC142
Zoro #
G314911082
UPC #
747069183236
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
25 1/2 in
Overall Length
28 in
Caster Wheel Dia.
6 in

Details

Material
Stainless Steel
Item
Surgical Case Cart
Number of Drawers
0
Number of Shelves
1
Includes
Adjustable Solid Stainless Steel Shelf
Cabinet Color
Stainless Steel
Load Capacity
70 lb
Caster/Wheel Configuration
(4) Swivel
Shelf Capacity
70 lb
Shelf Adjustability
Adjustable
Method of Construction
Welded
Caster Mounting Type
Plate
Handle Type
Ergonomic
Assembled/Unassembled
Assembled
Caster Wheel/Tread Material
Thermoplastic Rubber

Description

Surgical Case Cart, Assembled/Unassembled Assembled, Material Stainless Steel, Load Capacity 70 lb, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Thermoplastic Rubber, Caster/Wheel Configuration (4) Swivel, Drawer Color Not Applicable, Number of Drawers 0, Number of Shelves 1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.