Shop All Exam Room Equipment
Lakeside
Universal Clamp For IV and Infusion Stand
Mfr # 4871
Zoro # G5920533
product price: $109.64
/ea
Free Shipping & Returns
$109.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- For Use With IV Pole
- Height 4 in
- Width 6 in
Product Information
- Brand Lakeside
- MFR # 4871
- Zoro # G5920533
- Country of Origin United States
- Category Exam Room Equipment
Dimensions
Height | 4 in |
Width | 6 in |
Depth | 8 in |
Details
Description
Universal Clamp, Steel, Silver, Height 4 in, Width 6 in, Depth 8 in, For Use With IV Pole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074133)
- SIMPSON STRONG-TIE L Strap 1212L 12X12 (1212L)
- BRADLEY Napkin Disposal, 1.5 Gal, Partition (4721-150000)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- DEALMED Table Paper Exam, Smooth, 21" X 225', 1 Roll, 12/Cs, 12PK (782041)
- OMNIMED Wall Mounted PPE Isolation Station (Holds Gloves, Masks & Isolation Go (307010)
- CREST HEALTHCARE Cord Extender, For 1/4" Call Cords (108090-12)
- ZORO SELECT Room Status Signaling Flag, 6-Flag (3WHH8)
- CREST HEALTHCARE Waterproof Pull Cord Station (5701)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- BOWMAN DISPENSERS Bulk Dispenser, 17-1/32inH (BP-011)
- Lakeside Exam Room Equipment