
19" Ceramic Eyelet Pattern Floral Textured Bedside Table Lamp with White Fabric Shade, OffWhite (Discontinued)
- Mfr # LHT-3000-OF
- Zoro # G306874524
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-3000-OF
Zoro #
G306874524
UPC #
-
Country of Origin
China
Dimensions
Height
19
Width
12
Depth
12
Shade Dimensions
L: 7 X W: 7 X H: 8
Length
12
Details
Material
Linen fabric/ceramic
Color
Off white
Weight
3.22
Bulb Type
E26 Medium Base
Item
Table Lamp
Design Style
Contemporary
Alternate: Modern
Shade Shape
Drum
Bulbs Included
No
Number of Bulbs
1
Maximum Wattage
40W
Shade Material
Linen
Description
Adorn your space with this beautifully crafted ceramic table lamp. Aesthetically designed with an angular base and embellished with a floral studded texture adding elegance to your space. The white fabric drum shade accents the off-white finish for a clean, fresh look. Perfectly designed for your bedroom nightstand or home office or use as an accent piece in a common area such as your living room or foyer.
- •Crisp white fabric shade for a clean, fresh look
- •Off white angular ceramic base with floral eyelet pattern for a contemporary, sophisticated look
- •Easily accessible rotary switch located on the socket allowing a quick and easy on/off function as needed.
- •Requires 1 x 40 watt E26 medium base A19 bulbs (not included)
- •Shade measures D: 12" x H: 9"
- •No assembly required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.