
21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Periwinkle (Discontinued)
- Mfr # LHT-3012-PW
- Zoro # G907456167
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-3012-PW
Zoro #
G907456167
UPC #
810052829951
Country of Origin
China
Dimensions
Height
21
Width
6
Shade Dimensions
L: 5.43" x W: 3.3" x H: 10.83"
Length
10
Details
Material
MDF
Color
Periwinkle
Bulb Type
E26 Medium Base
Item
Table Lamp
Bulbs Included
No
Shade Shape
Rectangle
Number of Bulbs
1
Maximum Wattage
60
Shade Color
White
Shade Material
Fabric
Design Style
Modern
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice and is equipped with a USB port for functionality beyond decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes a white fabric shade for a clean, fresh look and a leather wrapped rectangular base
- •USB port for convenient nearby charging of electronic devices including your phone, tablet, handheld games, headphones smart watches and more
- •Features a push pin on socket of the lamp for easy accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Rectangular shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured using an uno ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.