
21 Leather Base Table Lamp with USB Charging Port , White Rectangular Shade, Purple (Discontinued)
- Mfr # LHT-3012-PR
- Zoro # G907456181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHT-3012-PR
Zoro #
G907456181
UPC #
810052829944
Country of Origin
China
Dimensions
Height
21
Width
6
Length
10
Shade Dimensions
L: 5.43" x W: 3.3" x H: 10.83"
Details
Material
MDF
Color
Purple
Bulb Type
E26 Medium Base
Item
Table Lamp
Design Style
Modern
Shade Material
Fabric
Shade Color
White
Bulbs Included
No
Maximum Wattage
60
Number of Bulbs
1
Shade Shape
Rectangle
Description
A perfectly constructed table lamp designed to sit in just about any space, highlights a colored base of your choice and is equipped with a USB port for functionality beyond decor A sturdy, yet lightweight base enwrapped in the leather option of your choice sits beneath a crisp white fabric shade to ensure sophistication is met on your updated lighting decor
- •Includes a white fabric shade for a clean, fresh look and a leather wrapped rectangular base
- •USB port for convenient nearby charging of electronic devices including your phone, tablet, handheld games, headphones smart watches and more
- •Features a push pin on socket of the lamp for easy accessibility
- •Requires 1 x 60 watt type A19 medium based bulb (not included)
- •Rectangular shade measures L: 10" x W: 6" x H: 9"
- •Lamp shade is secured using an uno ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.