This item is Discontinued.

Lalia Home 31-in. Tall Vintage Embellished Table Lamp with Ruffled Cream Shade, Antique Color LHT-4025-CR

31-in. Tall Vintage Embellished Table Lamp with Ruffled Cream Shade, Antique Color (Discontinued)

  • Mfr # LHT-4025-CR
  • Zoro # G211762664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LHT-4025-CR
Zoro #
G211762664
UPC #
810137504889
Country of Origin
China

Dimensions

Height
31"

Details

Material
Polyresin
Finish
Beige
Color
Cream
Item
Table Lamp
Shade Material
Linen

Description

Whether used to enhance the ambiance of a formal setting or to add a touch of glamour to a more casual space, this embellished table lamp with a cream ruffled shade is a statement piece that combines functionality with exquisite design, elevating the overall aesthetic of the room in which it resides.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.