
3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp White Drum Shades, Brushed Steel Finish (Discontinued)
- Mfr # LHS-1004-BS
- Zoro # G407456216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LHS-1004-BS
Zoro #
G407456216
UPC #
810052829524
Country of Origin
China
Dimensions
Height
60
Width
13
Shade Dimensions
Table: L: 6" x W: 6" x H: 1"
Floor: L: 10" x W: 10 x H: 1"
Length
13
Details
Material
Metal
Color
Brushed Steel
Bulb Type
E26 Medium Base
Item
Lamp Set
Maximum Wattage
100
Shade Shape
Drum
Bulbs Included
No
Shade Color
White
Shade Material
Fabric
Design Style
Classic
Number of Bulbs
1+1+1
Description
Upgrade your lighting decor with this beautiful 3 piece classic, yet contemporary matching table and floor lamp set The brushed steel finish graciously embraces the curvy shaped base of each lamp, and is paired with a lovely white fabric shade to bring you a sophisticated decor style while satisfying your lighting needs Perfect for modern, traditional, and contemporary spaces
- •Includes 3 x crisp white drum fabric shades for a clean, fresh look
- •Includes 2 x table and 1 x floor lamp curvy brushed steel metal bases
- •Table lamps feature a push button on base of lamp while floor lamp is equipped with a push pin on socket
- •Each lamp requires 1 x 100 watt type A19 medium based bulb (not included)
- •Lamp shades measure: Dia:13" x H: 10.25"
- •Lamp shade is secured using a matching finish harp & finial.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.