
3pc Metal Lamp Set 2 Table Lamps, 1 Floor Lamp White Shades and Brushed Nickel Finish (Discontinued)
- Mfr # LHS-1005-BN
- Zoro # G607456191
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LHS-1005-BN
Zoro #
G607456191
UPC #
810052829531
Country of Origin
China
Dimensions
Height
58.5
Width
14
Length
14
Shade Dimensions
Table: 18"-25"
Floor: 44"-53.5"
Details
Material
Metal
Color
Brushed Nickel/White Shades
Bulb Type
E26 Medium Base
Item
Lamp Set
Shade Shape
Tapered
Maximum Wattage
100
Design Style
Modern
Shade Material
Fabric
Number of Bulbs
1+1+1
Bulbs Included
No
Shade Color
White
Description
Upgrade your lighting decor with this beautiful 3 piece matching table and floor lamp set The brushed nickel finish graciously embraces the sleek base of each lamp, and is paired with a lovely white fabric shade to bring you a sophisticated decor style while satisfying your lighting needs Perfect for modern, traditional, and contemporary spaces
- •Includes 3 x crisp white tapered drum fabric shades for a clean, fresh look
- •Includes 2 x table and 1 x floor lamp brushed nickel extendable metal bases
- •Features a 3 way rotary switch on socket of each lamp
- •Each lamp requires 1 x 100 watt type A19 medium based 3-way bulb (not included)
- •Table lamp shade measures Dia: 13" x H: 8.5"; Floor lamp shade measures Dia: 14" x H: 9"
- •Lamp shade is secured with an uno ring.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.