
8" Modern Contemporary 1-Light Bathroom Vanity Crystal and Metal Wall Sconce Lighting Fixture, White (Discontinued)
- Mfr # LHW-2000-WH
- Zoro # G106880688
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHW-2000-WH
Zoro #
G106880688
UPC #
-
Country of Origin
China
Dimensions
Height
8.25
Diameter
L: 8 x W: 4.5
Width
4.75
Length
8
Details
Finish
Matte
Item
Sconce
Glass Color
White
Fixture Series
Elipse Crystal Collection
Max. Fixture Wattage
40W
Lamp Included
No
Lamp Type
E12 Candelabra
Housing Material
Crystal
Description
The simple yet chic design of this 1-light wall sconce is sure to update your hallway, bathroom, office or any area in your home with elegance. The metal shade is embellished with charming clear crystals that provide glowing ambient light. This style can easily work with any contemporary or modern decor.
- •Smooth matte white metal frame
- •Shade measures 8"L x 4.5"W x 8"H and is embellished with clear crystals
- •Measuring at 8"L x 4.75"W x 8.25"H, this wall sconce is the perfect size for your hallway, bathroom, office, entryway, stairwell, dining room, living room or bedroom
- •Assembly and hardwiring required
- •Requires 1 x 40 watt type B10 E12 candelabra base bulb (not included)
- •Additional finish options available
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.