Shop All Lamp Sets
Lalia Home
Crystal Drop Table and Floor Lamp Set in Brushed Nickel
Mfr # LHS-1000-BN
Zoro # G205290722
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height FL: 63 TL: 29
- Watts 100
- Color Brushed nickel
- Width FL: 15 TL: 14
- Material Iron
Product Information
- Brand Lalia Home
- MFR # LHS-1000-BN
- Zoro # G205290722
- Country of Origin China
- Category Lamp Sets
Dimensions
Height | FL: 63 TL: 29 |
Width | FL: 15 TL: 14 |
Details
Description
This luminous 3 piece lamp set consists of two table lamps and an identical floor lamp. Finished in brushed nickel throughout its base, a prism like crystal is featured at the top just below the white empire shades included. Designed to compliment a simple yet sophisticated interior design, you can't go wrong with this purchase!
- •Sleek brushed nickel finish on base of each lamp
- •Includes 3 x white fabric shades
- •100W Type A medium base bulb required for each lamp(not included)
- •Requires partial assembly
- •Clear plug-in cord measures 60" for table lamps and 72" for floor lamp
- •Rotary switch conveniently located on socket of each lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1.1 Watt 23" LED Waterproof Bolt On Work Light (8401-0458)
- BLACK & DECKER Black + Decker LED Lamp with Bluetooth Speaker Adjustable CCT 5.5W (VLED1817WHITE-BD)
- FOTODIOX JDD Type 150 watt 120V E26 Frosted Halogen Light Replacement Modeling Bulb (BULB-150W)
- SUPPLYPAK Lamp Recycling Box, 24"x22"x22" (Supply-282)
- CARMANAH SOLAR MARINE LATERN 3.6V-AC LAMPS AND BULB (M550)
- Lalia Home Lamp Sets