
Crystal Glam 2 Light Ceiling Flush Mount, Gold (Discontinued)
- Mfr # LHM-2000-GL
- Zoro # G403548045
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHM-2000-GL
Zoro #
G403548045
UPC #
810052825663
Country of Origin
China
Dimensions
Length
13
Width
13
Height
6.5
Diameter
13"
Details
Watts
60
Glass Color
GOLD
Fixture Housing Material
Crystal
Lamp Included
No
Housing Material
Metal + Crystal
Fixture Shape
Bowl
Series
Classix
Number of Light Bars
2
Description
Luxury at its finest. This 2 light round crystal flush mount is the perfect accent piece for any room in your home. Elegant crystals are showcased on the flawless restoration bronze base for a simple but glamourous look! This flush mount will compliment both contemporary and modern decor.
- •Exquisite Crystal Shade
- •Immaculate Gold finish
- •Requires 2 x 60 watt Medium Base Type B Incandescent bulbs (not included)
- •Available in a variety of finishes
- •Hardwired- some assembly required
- •Perfect for living room, dining room, bedroom, office, or foyer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.