
Droplet Table Lamp with Fabric Shade, Rose Pink (Discontinued)
- Mfr # LHT-4005-RP
- Zoro # G404256871
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LHT-4005-RP
Zoro #
G404256871
UPC #
810052824505
Country of Origin
China
Dimensions
Height
26.25
Width
14
Length
14
Shade Dimensions
L: 6 X W: 6 X H: 1
Details
Material
Ceramic
Color
Rose pink
Bulb Type
E26 Medium Base
Maximum Wattage
60
Design Style
Modern
Bulbs Included
No
Number of Bulbs
1
Shade Material
Tetoron cotton
Shade Shape
Tapered drum/Empire
Description
A smooth, glossy finish atop the droplet shaped base transforms this simple lamp to the perfect contemporary accent for your home. Combined with a hardback empire fabric shade, this lamp suits all your lighting needs whether at home or in the office. No better way to brighten up your environment than with this carefully crafted table lamp.
- •White empire fabric shade
- •Painted rose pink ceramic base
- •1 x 60W type A medium based bulb (not included) is required
- •Harp & finial style shade setting
- •More base color options available!
- •Easily accessible on/off switch located on socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.