Lalia Home
Lalia Home Mid Century Modern Metal Table Lamp, Chrome
Mfr # LHT-4001-CH
Zoro # G200965151
product price: $84.99
/ea
Free Shipping & Returns
Key Features
- Height 21.8
- Width 7
- Material IRON
- Bulb Type E26 MEDIUM BASE
- Length 15.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Lalia Home
- MFR # LHT-4001-CH
- Zoro # G200965151
- UPC # 810052821672
- Country of Origin China
- Category Table Lamps
Dimensions
Height | 21.8 |
Width | 7 |
Length | 15.5 |
Shade Dimensions | 6.75 |
Details
Material | IRON |
Color | CHROME |
Bulb Type | E26 MEDIUM BASE |
Bulbs Included | No |
Design Style | Industrial |
Shade Shape | ROUND |
Shade Material | IRON |
Maximum Wattage | 40W |
Number of Bulbs | 1 |
Description
Illuminate your living space with this simple yet bold table lamp. It features a beautiful polished chrome finish with black accents. The perfect accent piece for your office, bedroom, foyer or living room!
- •Polished Chrome finish
- •1 x 40W medium type A base bulb (not included) required
- •Round metal shade
- •5 foot black cord
- •Modern and Industrial
- •Easily accessible on/off switch on cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.