
Lalia Home Modern Metal Scroll Table Lamp, White (Discontinued)
- Mfr # LHT-4000-WH
- Zoro # G700965163
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LHT-4000-WH
Zoro #
G700965163
UPC #
810052821610
Country of Origin
China
Dimensions
Height
22.5
Width
9.8
Length
12
Shade Dimensions
6
Details
Material
IRON
Color
WHITE
Bulb Type
E26 MEDIUM BASE
Number of Bulbs
1
Shade Shape
ROUND
Bulbs Included
No
Shade Material
GLASS/IRON
Design Style
Modern
Maximum Wattage
40W
Description
Add a tasteful update to any room in your home with this simple and elegant table lamp. This lamp features a beautifully curved metal base accented by a chic clear glass shade. Rejuvenate your living room, bedroom, foyer or office with this stylish lamp!
**HELPFUL TIP: To get the complete industrial look, we recommend using a decorative Edison/Vintage bulb (not included). **
- •White matte finish
- •1 x 40W Type A Medium Base Bulb (not included) required
- •Chic clear glass shade
- •More color options available
- •Clean and Modern look
- •Easily accessible on/off switch located on the cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.